Please login to your online account to display your discounted pricing

Wheaton™ E-Z Vials™


Glass autosampler vials featuring a large opening

Manufacturer: wheaton™  WW225166

 View more versions of this product

Catalog No. 03-083-226

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1.8mL
Material Borosilicate Glass
Diameter (Metric) Outside 12mm
Material (Liner) PTFE/Rubber
Quantity 1000 Case
Height (English) 1.25 in.
Vial Volume (Metric) 1.8mL
Height (Metric) 32mm
Type Autosampler Vial
Vial Closure Size 9mm
Color Amber
Material (Seal) Aluminum
Closure Type Crimp