Please login to your online account to display your discounted pricing

Wheaton™ E-Z Vials™


Glass autosampler vials featuring a large opening

Manufacturer: wheaton™  WW225165

 View more versions of this product

Catalog No. 03-083-225

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Color Clear
Closure Type Crimp
Height (Metric) 32mm
Quantity 1000 Case
Type Autosampler Vial
Diameter (Metric) Outside 12mm
Vial Closure Size 9mm
Height (English) 1.25 in.
Marking Spot Yes
Material (Liner) PTFE/Rubber
Material (Seal) Aluminum
Capacity (Metric) 1.8mL
Vial Volume (Metric) 1.8mL