Please login to your online account to display your discounted pricing

Wheaton™ E-Z Vials™


Glass autosampler vials featuring a large opening

Manufacturer: wheaton™  W2251510205

 View more versions of this product

Catalog No. 03-410-232

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Color Yellow
Closure Type Screw cap
Height (Metric) 32mm
Quantity 100 Case
Type Autosampler Vial
Diameter (Metric) Outside 12mm
Vial Closure Size 9mm
Height (English) 1.25 in.
Material Closure Polypropylene
Material (Liner) PTFE/Silicone
Capacity (Metric) 1.8mL
Vial Volume (Metric) 1.8mL