Please login to your online account to display your discounted pricing

Wheaton™ E-Z Vial™ with Step


Available wth or without writing patch

Manufacturer: wheaton™  224627

 View more versions of this product

Catalog No. 03-344-70

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Height (English) 1.25 in.
For Use With (Application) Both GC and HPLC applications
Marking Spot Yes
Quantity 1000 Case
Material Borosilicate Glass
Closure Type Screw cap
Vial Closure Size 10-425
Color Clear
Capacity (Metric) 1.8mL
Diameter (Metric) Outside 12mm
Height (Metric) 32mm
Includes With Writing Patch
Vial Volume (Metric) 1.8mL
Type E-Z Vial™