missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ E-Z Vial™ with Step

Available wth or without writing patch

Manufacturer:  DWK Life Sciences 224629

 View more versions of this product

Catalog No. 03-344-72




Description

Description

Wheaton Chromatography Vials and accessories are designed for trouble-free operation in most autosamplers. The innovative design of the E-Z Vial and limited volume insert enables the insert to be precisely centered inside the vial.

  • Size: 1.8mL, 12 dia. x 32mm H
  • Manufactured from clear or amber Type I borosilicate glass
  • For use in both GC and HPLC applications
  • Limited volume inserts with step available separately

Order Info

Vials and caps are sold separately.

Specifications

Specifications

10-425
Both GC and HPLC applications
32mm
Yes
E-Z Vial™
12mm
1.8mL
Screw cap
1.25 in.
With Writing Patch
1000
Amber
Borosilicate Glass
Documents