Please login to your online account to display your discounted pricing

Wheaton™ E-Z Vial™ with Step


Available wth or without writing patch

Manufacturer: wheaton™  224626

 View more versions of this product

Catalog No. 03-344-69

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Closure Type Screw cap
Quantity 1000 Case
Type E-Z Vial™
Capacity (Metric) 1.8mL
Diameter (Metric) Outside 12mm
Height (Metric) 32mm
Material Borosilicate Glass
Vial Closure Size 10-425
For Use With (Application) Both GC and HPLC applications
Color Clear
Height (English) 1.25 in.
Vial Volume (Metric) 1.8mL