missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ E-Z Seals™ with PTFE/Silicone Liner

Lined seals for use with crimp-top vials

Manufacturer:  DWK Life Sciences 22421107

 View more versions of this product

Catalog No. 06-451-97



Description

Description

  • Diameter: 11mm (.043 in.)
  • Aluminum
  • Available in a variety of colors

Specifications

Specifications

0.43 in.
Green
11 mm
Open Top
E-Z Seals™
11 mm
PTFE/Silicone
Aluminum
1000 Case
SDS
Documents
Product Certifications
Accessories