missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ E-Z Seals™ with PTFE/Silicone Liner
Lined seals for use with crimp-top vials
Supplier: DWK Life Sciences 22421105
Description
- Diameter: 11mm (.043 in.)
- Aluminum
- Available in a variety of colors
Specifications
PTFE/Silicone | |
11 mm | |
Aluminum | |
1000 Cs. | |
11 mm |
0.43 in. | |
Blue | |
E-Z Seal | |
Open Top Cap |