missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ E-Z Seals™ with PTFE/Silicone Liner
Lined seals for use with crimp-top vials
$291.72 - $296.98
Specifications
Closure Type | Open Top |
---|---|
Diameter (English) Cap | 0.43 in. |
Diameter (Metric) Cap | 11 mm |
Type | E-Z Seals™ |
Closure Material | Aluminum |
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Quantity | Price | Quantity | ||||
06-451-95
|
DWK Life Sciences
22421105 |
Blue | 1000 Case |
Case of 1000 Each for $296.96
|
|
06-451-96
|
DWK Life Sciences
22421106 |
Red | 1000 Case |
Case of 1000 Each for $291.72
|
|
06-451-97
|
DWK Life Sciences
22421107 |
Green | 1000 Case |
Case of 1000 Each for $296.98
|
|
Description
- Diameter: 11mm (.043 in.)
- Aluminum
- Available in a variety of colors
Specifications
Open Top | |
11 mm | |
Aluminum | |
11 mm |
0.43 in. | |
E-Z Seals™ | |
PTFE/Silicone |