Please login to your online account to display your discounted pricing

Wheaton™ Wheaton Scientific Products™ E-Z Ex-Traction™ Vials


Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

Manufacturer: wheaton™  WW224601

 View more versions of this product

Catalog No. 02-927-123

  • / Case of 250 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Color Clear
Closure Type Screw cap
Height (Metric) 32mm
Quantity 250 Case
Type E-Z Ex-Traction™ Vial
Diameter (Metric) Outside 15mm
Certifications/Compliance ASTM Type I, Class A, USP Type I
Vial Closure Size 13-425
For Use With (Application) For automated or manual sample storage
Height (English) 1.25 in.
Shape Flat
Capacity (Metric) 2.0mL
Packaging Quantity 250/Cs.
Vial Volume (Metric) 2mL