Please login to your online account to display your discounted pricing

Wheaton™ Wheaton Scientific Products™ E-Z Ex-Traction™ Vials


Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

Manufacturer: wheaton™  WW224636

 View more versions of this product

Catalog No. 02-927-132

  • / Case of 500 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 26.5mm
For Use With (Application) For automated or manual sample storage
Packaging Quantity 500/Cs.
Height (English) 2.63 in.
Quantity 500 Case
Vial Closure Size 24-400
Closure Type Screw cap
Shape Conical
Certifications/Compliance ASTM Type I, Class A, USP Type I
Capacity (Metric) 20.0mL
Height (Metric) 67mm
Vial Volume (Metric) 20mL
Type E-Z Ex-Traction™ Vial
Material Borosilicate Glass
Color Clear