Please login to your online account to display your discounted pricing

Wheaton™ Wheaton Scientific Products™ E-Z Ex-Traction™ Vials


Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

Manufacturer: wheaton™  WW224632

 View more versions of this product

Catalog No. 02-927-130

  • / Case of 500 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Color Clear
Quantity 500 Case
Type E-Z Ex-Traction™ Vial
Diameter (Metric) Outside 19mm
Certifications/Compliance ASTM Type I, Class A, USP Type I
Vial Closure Size 24-400
For Use With (Application) For automated or manual sample storage
Capacity (Metric) 10.0mL
Packaging Quantity 500/Cs.
Vial Volume (Metric) 10mL
Closure Type Screw cap
Height (Metric) 70mm
Height (English) 2.75 in.
Shape Conical