missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Wheaton Scientific Products™ E-Z Ex-Traction™ Vials

Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

Manufacturer:  DWK Life Sciences WW224619

 View more versions of this product

Catalog No. 02-927-128


 

Description

Description

  • Large, smooth, flat bottom surface provides greater stability and optional 2D bar code placement
  • Conical well design ensures maximum recovery of high value samples
  • Manufactured for fail-safe operation in automated sample handling and storage systems
  • Type I Class A grade borosilicate glass prevents changes in pH and maintains purity of contents
  • For collection, automated handling, storage and maximum retrieval of samples
  • Closures available separately

Specifications

Specifications

E-Z Ex-Traction™ Vial
8mL
Clear
60mm
16.7mm
For automated or manual sample storage
Conical
1000/Cs.
15-425
Borosilicate Glass
Screw cap
1000 Case
ASTM Type I, Class A, USP Type I
2.36 in.
8.0mL
Documents