Please login to your online account to display your discounted pricing

Wheaton™ Wheaton Scientific Products™ E-Z Ex-Traction™ Vials


Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

Manufacturer: wheaton™  WW224618

 View more versions of this product

Catalog No. 02-927-127

  • / Case of 250 Each
 

Description & Specifications

Specifications

Packaging Quantity 250/Cs.
Shape Flat
For Use With (Application) For automated or manual sample storage
Capacity (Metric) 8.0mL
Certifications/Compliance ASTM Type I, Class A, USP Type I
Diameter (Metric) Outside 16.7mm
Material Borosilicate Glass
Closure Type Screw cap
Vial Volume (Metric) 8mL
Type E-Z Ex-Traction™ Vial
Vial Closure Size 15-425
Color Clear
Height (English) 2.36 in.
Quantity 250 Case
Height (Metric) 60mm