Please login to your online account to display your discounted pricing

Wheaton™ Wheaton Scientific Products™ E-Z Ex-Traction™ Vials


Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

Manufacturer: wheaton™  WW224617

 View more versions of this product

Catalog No. 02-927-126

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Type E-Z Ex-Traction™ Vial
Vial Closure Size 13-425
Vial Volume (Metric) 4mL
Material Borosilicate Glass
Color Clear
Closure Type Screw cap
Height (Metric) 45mm
Quantity 1000 Case
Diameter (Metric) Outside 15mm
Certifications/Compliance ASTM Type I, Class A, USP Type I
For Use With (Application) For automated or manual sample storage
Height (English) 1.77 in.
Shape Flat
Capacity (Metric) 4.0mL
Packaging Quantity 1000/Cs.