Please login to your online account to display your discounted pricing

Wheaton™ Wheaton Scientific Products™ E-Z Ex-Traction™ Vials


Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

Manufacturer: wheaton™  WW224613

 View more versions of this product

Catalog No. 02-927-125

  • / Case of 250 Each
 

Description & Specifications

Specifications

Packaging Quantity 250/Cs.
Certifications/Compliance ASTM Type I, Class A, USP Type I
Quantity 250 Case
Material Borosilicate Glass
For Use With (Application) For automated or manual sample storage
Height (English) 1.77 in.
Capacity (Metric) 4.0mL
Diameter (Metric) Outside 15mm
Shape Flat
Height (Metric) 45mm
Closure Type Screw cap
Type E-Z Ex-Traction™ Vial
Vial Volume (Metric) 4mL
Vial Closure Size 13-425
Color Clear