Please login to your online account to display your discounted pricing

Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps


Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.

Manufacturer: wheaton™  224701

 View more versions of this product

Catalog No. 03-343B

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 12mm
Material Low Extractable Borosilicate Glass
Type E-C Sample Vial
Closure Type Screw cap
Capacity (Metric) 2.0mL
Capacity 0.5 dr., 2.0mL
Thread Style Screw
Volume (English) 0.5 dr.
Autoclavable Yes
Color Clear
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Capacity (English) 0.5 dr.
Volume (Metric) 2mL
Height (Metric) 35mm