Please login to your online account to display your discounted pricing

Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps


Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.

Manufacturer: wheaton™  224714

 View more versions of this product

Catalog No. 03-343-1E

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Volume (Metric) 8mL
Capacity 2 dr., 8.0mL
Certifications/Compliance USP Type I
Capacity (Metric) 8.0mL
Volume (English) 2.2 dr.
Capacity (English) 2 dr.
Height (Metric) 60mm
Thread Style Screw
Material Borosilicate Glass
Color Amber
Diameter (Metric) Outside 17mm
Type E-C Sample Vial
Closure Type Screw cap
Autoclavable Yes