Please login to your online account to display your discounted pricing

Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps


Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.

Manufacturer: wheaton™  224712

 View more versions of this product

Catalog No. 03-343-1C

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Height (Metric) 45mm
Color Amber
Closure Type Screw cap
Diameter (Metric) Outside 15mm
Capacity (Metric) 4.0mL
Autoclavable Yes
Type E-C Sample Vial
Material Borosilicate Glass
Thread Style Screw
Volume (Metric) 4mL
Volume (English) 1.08 dr.
Certifications/Compliance USP Type I
Capacity 1 dr., 4.0mL
Capacity (English) 1 dr.

  • Caps are packed separately
  • Choice of amber or clear glass