Please login to your online account to display your discounted pricing

Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps


Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.

Manufacturer: wheaton™  224710

 View more versions of this product

Catalog No. 03-343-1A

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Diameter (Metric) Outside 12mm
Color Amber
Certifications/Compliance USP Type I
Capacity (English) 0.4 dr.
Material Borosilicate Glass
Type E-C Sample Vial
Volume (Metric) 1.8mL
Closure Type Screw cap
Height (Metric) 32mm
Capacity (Metric) 1.5mL
Capacity 0.4 dr., 1.5mL
Thread Style Screw
Volume (English) 0.5 dr.