missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps

Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.

Manufacturer:  Wheaton™ W224711

 View more versions of this product

Catalog No. 02-985-132


 

Specifications

Description

Vial, Sample; Wheaton; E-C type; Type I borosilicate glass; Screw thread finish; Without cap; Autoclavable; Amber color; 0.5 dr. (2mL); Cap size: 8-425; Dia. X H: 0.4 X 1.3 in. (12 X 35mm); 200/Cs.

  • Caps are packed separately
  • Choice of amber or clear glass
Description & Specifications

Specifications

Yes
Screw cap
0.5 dr., 2mL
Amber
Borosilicate Glass
2mL
Screw
USP Type I
2mL
12mm
0.5 dr.
E-C Sample Vial
35mm
0.5 dr.