missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps

Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.

Manufacturer:  Wheaton™ W226060

 View more versions of this product

Catalog No. 03-084-116


 

Specifications

Description

Vials, E-C Sample; Wheaton; 60mL; Clear glass; Without caps; 30 x 125mm; Screw Cap Size: 24-400; 60mL

  • Caps are packed separately
  • Choice of amber or clear glass
Description & Specifications

Specifications

Yes
Screw cap
16.2 dr., 60mL
Clear
Low Extractable Borosilicate Glass
60mL
Screw
USP Type I, ASTM E438, Type I, Class A
60mL
30mm
16.2 dr.
E-C Sample Vial
125mm
15 dr.