Please login to your online account to display your discounted pricing

Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps


Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.

Manufacturer: wheaton™  W224810

 View more versions of this product

Catalog No. 02-912-523

  • / Case of 200 Each
 

Description & Specifications

Specifications

Capacity (English) 10.8 dr.
Volume (Metric) 40mL
Capacity 10.8 dr., 40.0mL
Height (Metric) 95mm
Autoclavable Yes
Color Clear
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Volume (English) 10 dr.
Thread Style Screw
Capacity (Metric) 40.0mL
Closure Type Screw cap
Type E-C Sample Vial
Material Low Extractable Borosilicate Glass
Diameter (Metric) Outside 28mm

  • Caps are packed separately
  • Choice of amber or clear glass