Please login to your online account to display your discounted pricing

Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials with Rubber-Lined Caps


Manufacturer: wheaton™  224731

 View more versions of this product

Catalog No. 03-343-4B

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 12mm
Color Amber
Certifications/Compliance USP Type I
Closure Type Screw cap
Material Closure Phenolic
Thread Style Screw
Volume (English) 0.5 dr.
Type E-C Sample Vial
GPI Thread 8-425
Height (Metric) 38mm
Capacity (Metric) 2.0mL
Material (Liner) 14B Rubber
Autoclavable Yes
Material Amber Borosilicate Glass
Volume (Metric) 2mL
Thread Size GPI 8-425