missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials with Rubber-Lined Caps

Manufacturer:  Wheaton™ 224734

 View more versions of this product

Catalog No. 03-343-4E


 

Specifications

Description

Vials, Sample; Wheaton; E-C; Material: Borosilicate Glass; With rubber-lined caps; Glass Color: Amber; GPI Thread Finish: 15-425; Capacity: 8mL

  • Clear vials are manufactured from Wheaton 33 low extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements
  • Amber vials are manufactured from Wheaton 320 amber glass that conforms to USP Type I requirements to protect light-sensitive samples
  • Vials and screw caps packaged separately
Description & Specifications

Specifications

Yes
Screw cap
17mm
Amber Borosilicate Glass
8mL
62mm
14B Rubber
Screw
USP Type I
8.0mL
Amber
E-C Sample Vial
15-425
Phenolic
GPI 15-425
2.2 dr.