Please login to your online account to display your discounted pricing

Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials with Rubber-Lined Caps


Manufacturer: wheaton™  224732

 View more versions of this product

Catalog No. 03-343-4C

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Certifications/Compliance USP Type I
Closure Type Screw cap
Capacity (Metric) 4.0mL
Diameter (Metric) Outside 15mm
Color Amber
Material Amber Borosilicate Glass
Type E-C Sample Vial
Volume (Metric) 4mL
GPI Thread 13-425
Height (Metric) 48mm
Material Closure Phenolic
Material (Liner) 14B Rubber
Thread Size GPI 13-425
Thread Style Screw
Volume (English) 1.08 dr.