Please login to your online account to display your discounted pricing

Wheaton™ Dry Seal™ Desiccator

No need to use flange grease

Manufacturer: wheaton™  WW365885

 View all options for this product

Catalog No. 02-913-360


Description & Specifications


Diameter (English)Top 6.69 in.
Diameter (Metric)Top 17cm
Diameter (Metric) Plate 14.7cm
Material Soda Lime Glass
Product Type Dry-seal Desiccator
Max. Vacuum 914hPa
Quantity Each
Includes Lift-off-cover, 40/35 standard taper joint sleeve valve, silicone O-ring and aluminum plate
Temperature Range (English) 59° to 176°F
Temperature Range (Metric) 15° to 80°C

  • Silicone O-ring fits into grooves in both flanges
  • Forms an airtight seal as lid is compressed onto lower body by vacuum
  • As soon as vacuum is released, you can lift up lid; no need to twist or slide it open