missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Disposable 200μL Pipette Microtips
Premium pipette tips covering most research and routine applications, compatible with most pipettes
$281.14 - $319.74
Specifications
Clean Claims | DNase, RNase, and Pyrogen free |
---|---|
Autoclavable | Autoclavable |
For Use With (Equipment) | Socorex™ Acura™ |
Material | PP (Polypropylene) |
Volume (Metric) | 200 μL |
Catalog Number | Mfr. No. | Color | Sterility | Format | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Sterility | Format | Price | Quantity | |||
13-707-66
|
DWK Life Sciences
W851246 |
Clear | Non-sterile | Rack |
Case for $281.14
|
|
13-707-67
|
DWK Life Sciences
W851247 |
Clear | Sterile | Rack |
Case for $319.74
|
|
13-707-70
|
DWK Life Sciences
851272 |
Yellow | Non-sterile | Rack |
Case of 960 Each for $290.77
|
|
Description
- For both fixed- and variable-volume models
- Precision injection molding care for air-tight fit
- Made from high-grade, virgin polypropylene
- Free from trace metals for excellent accuracy and reproducibility
Specifications
DNase, RNase, and Pyrogen free | |
Socorex™ Acura™ | |
200 μL |
Autoclavable | |
PP (Polypropylene) | |
Yes |