Learn More
DWK Life Sciences Wheaton™ Cryule™ 1.2mL Cryogenic Ampule, Unscored, Clear Glass
Freestanding ampules designed for the preservation of biological materials with liquid nitrogen
Manufacturer: DWK Life Sciences 651463
Alert:
Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.
To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.
Description
- Made of low-extractable borosilicate glass to protect against changes in pH and maintain purity of contents
- Special design allows for storage at low temperatures and also allows for rapid thawing
- Ampules can be hermetically tip-sealed or pull-sealed.
Order Info
Supplied with caps attached, in 10 bags of 50 per pack.
Specifications
0.43 in. | |
11.8 mm | |
Non-sterile | |
For biological sample preservation; storage at low temperatures | |
58 mm | |
USP Type I, ASTM E438, Type I, Class A |
Clear | |
Borosilicate Glass | |
1.2 mL | |
2.28 in. | |
144/Cs. |