Please login to your online account to display your discounted pricing

Cryule™ Gold-Band™ Cryogenic Ampules


For preservation of biological materials with liquid nitrogen

Manufacturer: wheaton industries  W651464

 View more versions of this product

 Alert

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.
To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.

Catalog No. 02-911-620

  • / Case of 144 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1.5mL
Certifications/Compliance ASTM E438 Type I
Color Clear
Diameter (English) Outer 0.45 in.
Diameter (English)Top 0.19 in.
Diameter (Metric) Outer 1.15cm
Diameter (Metric)Top 0.5cm
Height (English) 2.4 in.
Height (Metric) 6.1cm
Material Borosilicate Glass
Product Type Unscored Cryogenic Ampule