missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Cryule™ Disposable Freezer Boxes
Use in freezers or at room temperature
Manufacturer: DWK Life Sciences 651490
Description
Use in freezers or at room temperature
- Stores 1 and 2mL cryogenic vials
- Holds 81 freestanding or round bottom vials
- Cardboard boxes withstand liquid nitrogen temperatures to -196°C (-320.8°F)
- Polyethylene coated chipboard box for use with vapor phase of liquid nitrogen
Specifications
Disposable | |
Designed to store cryule™ vials in freezers or at room temperature | |
81 freestanding or round bottom Cryule™ vials | |
-320.8°F | |
Freezer Box | |
3.2 cm,3.2 cm | |
Chipboard | |
Freezer Box |
5 x 5 x 1.25 in. (12.7 x 12.7 x 3.2 cm) | |
1.25 in. | |
5 in. | |
-196°C | |
5 in. | |
12.7 cm,12.7 cm | |
Square | |
12.7 cm,12.7 cm |