Please login to your online account to display your discounted pricing

Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with Internal Screw Cap


Internal threaded screw cap can be easily removed with one hand

Manufacturer: wheaton™  WW985911

 View more versions of this product

Catalog No. 02-912-706

  • / Case of 500 Each
 

Description & Specifications

Specifications

Product Type Cryogenic Vial
Material Polypropylene
Thread Style Internal
Sterile Yes
Label Type Marking Spot
Packaging 500/Case
Shape Round
Diameter (Metric) Outer 12mm
DNase Free Yes
Color Natural
Height (English) 1.92 in.
Height (Metric) 49mm
Closure Screw
Certifications/Compliance DOT, IATA
RNase Free Yes
Color Closure Natural
Diameter (English) Outer 0.47 in.
Capacity 2mL