Please login to your online account to display your discounted pricing

Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with Internal Screw Cap


Internal threaded screw cap can be easily removed with one hand

Manufacturer: wheaton™  WW985901

 View more versions of this product

Catalog No. 02-912-702

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Product Type Cryogenic Vial
Capacity 2mL
RNase Free Yes
Diameter (Metric) Outer 12mm
Label Type Marking Spot
Sterile No
Material Polypropylene
DNase Free Yes
Height (English) 1.92 in.
Packaging 1000/Case
Diameter (English) Outer 0.47 in.
Height (Metric) 49mm
Shape Round
Thread Style Internal
Color Closure Natural; With cap
Closure Screw
Color Natural
Certifications/Compliance DOT, IATA