missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CryoELITE™ Cryogenic Vials, Round Bottom with Internal Screw Cap

Internal threaded screw cap can be easily removed with one hand

Manufacturer:  Wheaton Industries WW985900

 View more versions of this product

Catalog No. 02-912-701


 

Specifications Description & Specifications

Specifications

Polypropylene
0.47 in.
Internal
Round
2mL
1.92 in.
Natural; With cap and patch
DOT, IATA
No
1000/Case
49mm
Yes
Natural
Screw
12mm
Yes
Cryogenic Vial