Please login to your online account to display your discounted pricing

Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with Internal Screw Cap


Internal threaded screw cap can be easily removed with one hand

Manufacturer: wheaton™  WW985913

 View more versions of this product

Catalog No. 02-912-708

  • / Case of 500 Each
 

Description & Specifications

Specifications

Product Type Cryogenic Vial
Sterile Yes
Height (Metric) 76mm
Diameter (Metric) Outer 12mm
Color Natural
Thread Style Internal
Color Closure Natural
DNase Free Yes
Shape Round
RNase Free Yes
Closure Screw
Certifications/Compliance DOT, IATA
Capacity 4mL
Packaging 500/Case
Height (English) 2.99 in.
Material Polypropylene
Diameter (English) Outer 0.47 in.
Label Type Marking Spot