Please login to your online account to display your discounted pricing

Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with External Screw Cap


External threaded screw cap can be easily removed with one hand

Manufacturer: wheaton™  WW985860

 View more versions of this product

Catalog No. 02-912-725

  • / Case of 500 Each
 

Description & Specifications

Specifications

Product Type Cryogenic Vial
Diameter (Metric) Outer 12mm
Material Polypropylene
DNase Free Yes
Thread Style External
Sterile Yes
Color Natural
Height (English) 1.37 in.
Height (Metric) 35mm
Closure Screw
Label Type Marking Spot
Packaging 500/Case
Certifications/Compliance DOT, IATA
Shape Round
RNase Free Yes
Color Closure Natural
Diameter (English) Outer 0.47 in.
Capacity 1.2mL