Please login to your online account to display your discounted pricing

Wheaton™ Clear Vials for Environmental Analysis, with Caps Attached


Manufacturer: wheaton™  W224610

 View more versions of this product

Catalog No. 02-912-518

  • / Case of 72 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 28mm
Color Clear
Material Borosilicate Glass
Type Vial
Volume (Metric) 25mL
Closure Type Open top screw cap
Height (Metric) 73mm
Capacity (Metric) 25.0mL
Material Closure Polypropylene
For Use With (Application) Environmental analysis
Material (Liner) PTFE/Silicone
Thread Style Screw
Volume (English) 6.76 dr.