Please login to your online account to display your discounted pricing

Wheaton™ Clear Straight-Sided Jars without Caps


Ideal for soil sampling and environmental applications

Manufacturer: wheaton™  W216922

 View more versions of this product

Catalog No. 02-912-193

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Capacity (English) 16 oz.
Closure Screw
Closure Size 89-400
Color Clear
Diameter (English) 3.5 in.
Diameter (Metric) 91mm
Height (English) 3.7 in.
Height (Metric) 95mm
Material Soda Lime Glass
Capacity 16 oz., 500mL