Please login to your online account to display your discounted pricing

Wheaton™ Clear Straight-Sided Jars without Caps


Ideal for soil sampling and environmental applications

Manufacturer: wheaton™  W216920

 View more versions of this product

Catalog No. 02-912-191

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (English) 4 oz.
Color Clear
Diameter (English) 2.36 in.
Diameter (Metric) 60mm
Height (Metric) 68mm
Material Soda Lime Glass
Capacity (Metric) 125mL
Closure Screw
Closure Size 58-400
Height (English) 2.6 in.
Capacity 4 oz., 125mL