Please login to your online account to display your discounted pricing

Wheaton™ Clear Straight-Sided Jars with TFE-lined Caps


Ideal for soil sampling and environmental applications

Manufacturer: wheaton™  W216910

 View more versions of this product

Catalog No. 02-911-413

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8 oz.
Closure Material Polypropylene
Closure Liner PTFE
Color Clear
Diameter (English) 2.87 in.
Height (English) 3.4 in.
Material Soda Lime Glass
Closure Color White
Closure Size 70-400
Diameter (Metric) 73mm
Height (Metric) 88mm
Closure Type Screw