Please login to your online account to display your discounted pricing

Wheaton™ Clear Straight-Sided Jars with TFE-lined Caps


Ideal for soil sampling and environmental applications

Manufacturer: wheaton™  W216912

 View more versions of this product

Catalog No. 02-911-415

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 1000mL
Capacity (English) 32 oz.
Closure Material Polypropylene
Closure Liner PTFE
Color Clear
Diameter (English) 3.74 in.
Height (English) 6.69 in.
Material Soda Lime Glass
Closure Color White
Closure Size 89-400
Diameter (Metric) 95mm
Height (Metric) 170mm
Closure Type Screw