Please login to your online account to display your discounted pricing

Wheaton™ Clear Straight-Sided Jars with TFE-lined Caps


Ideal for soil sampling and environmental applications

Manufacturer: wheaton™  W216911

 View more versions of this product

Catalog No. 02-911-414

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color White
Diameter (Metric) 91mm
Closure Type Screw
Closure Size 89-400
Height (Metric) 97mm
Diameter (English) 3.58 in.
Closure Material Polypropylene
Color Clear
Material Soda Lime Glass
Capacity (English) 16 oz.
Height (English) 3.8 in.
Capacity (Metric) 500mL
Capacity 16 oz., 500mL
Closure Liner PTFE