Please login to your online account to display your discounted pricing

Wheaton™ Clear Straight-Sided Jars with Polyvinyl-lined Caps


Ideal for soil sampling and environmental applications

Manufacturer: wheaton™  W216903

 View more versions of this product

Catalog No. 02-911-406

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Color Clear
Diameter (English) 2.16 in.
Height (English) 1.8 in.
Material Glass
Packaging Convenience pack
Closure Color White
Closure Size 53-400
Diameter (Metric) 55mm
Height (Metric) 48mm
Closure Type Screw