Please login to your online account to display your discounted pricing

Wheaton™ Clear Straight-Sided Jars with Polyvinyl-lined Caps


Ideal for soil sampling and environmental applications

Manufacturer: wheaton™  W216916

 View more versions of this product

Catalog No. 02-911-419

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
Capacity (English) 8 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Closure Size 70-400
Color Clear
Diameter (English) 3.11 in.
Diameter (Metric) 79mm
Height (English) 3.54 in.
Height (Metric) 90mm
Material Glass
Packaging Type Valu-bulk pack
Capacity 8 oz., 250mL