Please login to your online account to display your discounted pricing

Wheaton™ Clear Straight-Sided Jars with Polyvinyl-lined Caps


Ideal for soil sampling and environmental applications

Manufacturer: wheaton™  W216915

 View more versions of this product

Catalog No. 02-911-418

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color White
Packaging Valu-bulk pack
Height (Metric) 68mm
Closure Type Screw
Closure Size 58-400
Diameter (Metric) 60mm
Diameter (English) 2.36 in.
Capacity (English) 4 oz.
Material Soda Lime Glass
Color Clear
Height (English) 2.6 in.
Capacity 4 oz., 125mL
Capacity (Metric) 125mL
Closure Liner Poly/Vinyl
Closure Material Polypropylene