Please login to your online account to display your discounted pricing

Wheaton™ Clear Straight-Sided Jars with Polyvinyl-lined Caps


Ideal for soil sampling and environmental applications

Manufacturer: wheaton™  W216914

 View more versions of this product

Catalog No. 02-911-417

  • / Case of 144 Each
 

Description & Specifications

Specifications

Closure Color White
Height (Metric) 48mm
Diameter (Metric) 55mm
Packaging Valu-bulk pack
Closure Size 53-400
Closure Type Screw
Diameter (English) 2.16 in.
Closure Material Polypropylene
Color Clear
Capacity (English) 2 oz.
Material Glass
Height (English) 1.8 in.
Capacity (Metric) 60mL
Capacity 2 oz., 60mL
Closure Liner Poly/Vinyl