Please login to your online account to display your discounted pricing

Wheaton™ Clear Standard Wide-Mouth Bottles: With PTFE-Lined Caps


Ideal for the storage of dry materials and specimens

Manufacturer: wheaton™  W216933

 View more versions of this product

Catalog No. 02-911-431

  • / Case of 4 Each
 

Description & Specifications

Specifications

Closure Color White
Closure Size 89-400
Closure Type Screw
Height (Metric) 256mm
Diameter (Metric) 157mm
Diameter (English) 6.18 in.
Closure Material Polypropylene
Material Soda Lime Glass
Color Clear
Capacity 64 oz., 4000mL
Capacity (English) 64 oz.
Height (English) 10.07 in.
Closure Liner Poly/Vinyl
Capacity (Metric) 4000mL