Please login to your online account to display your discounted pricing

Wheaton™ Clear Standard Wide-Mouth Bottles: With PTFE-Lined Caps


Ideal for the storage of dry materials and specimens

Manufacturer: wheaton™  W216932

 View more versions of this product

Catalog No. 02-911-430

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Capacity (English) 64 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Closure Size 83-400
Color Clear
Diameter (English) 4.8 in.
Diameter (Metric) 122mm
Height (English) 8.38 in.
Height (Metric) 213mm
Material Soda Lime Glass
Capacity 64 oz., 2000mL