Please login to your online account to display your discounted pricing

Wheaton™ Clear Standard Wide-Mouth Bottles: With PTFE-Lined Caps


Ideal for the storage of dry materials and specimens

Manufacturer: wheaton™  W216931

 View more versions of this product

Catalog No. 02-911-429

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Capacity (English) 16 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Diameter (English) 3.11 in.
Diameter (Metric) 79mm
Height (English) 5.23 in.
Height (Metric) 133mm
Material Soda Lime Glass
Capacity 16 oz., 500mL
Closure Size 63-400
Color Clear