missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Clear Standard Wide-Mouth Bottles: With Polyvinyl-Lined Caps

Ideal for the storage of dry materials and specimens

Manufacturer:  Wheaton™ W216928

 View more versions of this product

Catalog No. 02-911-426


 

Specifications Description & Specifications

Specifications

130 oz., 4000mL
130 oz.
Poly/Vinyl
6.18 in.
Soda Lime Glass
89-400
256mm
4000mL
Polypropylene
Clear
10.07 in.
White
157mm
Screw